CAD
Shop PULS

DC Power Supply, 380/480V AC, 24/28V DC, 480 W, 20 A, DIN Rail

  • Mfr # QT20.241
  • Zoro # G0374206
CAD Available

product price: 
$
738.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage
380V AC to 480V AC
Output Voltage - Nominal
24V DC, 28V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QT20.241
Zoro #
G0374206
UPC #
875404000211
Country of Origin
China
CAD Available
Yes
Item
DC Power Supply
Input Voltage
380V AC to 480V AC
Output Voltage - Nominal
24V DC, 28V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Three
Power Supply Style
Switching
Hold Up Time
22 msec
IP Rating
IP20
Output Amps
20A
Hz
50/60 Hz
Series
Q
Style
Switching
Output Noise
100mV
Phase - Electrical
Three
Power Rating
480W
Status Indicator
DC OK Signal
Peak Amps
30
Standards
Class I Div. 2 Canada - CSA (217 KB), Class I Div. 2 USA - CSA (217 KB), EU Declaration of Conformity (61 KB), IEC 60950 CB Scheme (122 KB), Korea Certification (283 KB), Marine DNV (219 KB), SEMI F47 (2 MB), UK Declaration of Conformity (61 KB), UL 508 Canada, UL 508 USA, UL 60950-1 Canada, UL 60950-1 USA
Features
High Efficiency and Long Lifetime
Output Voltage
24/28V DC
Case Material
Metal Case
Operating Temp. Range
-25 Degrees to 70 Degrees C
Connection
Spring Clamps
External input fuse recommendation
B-6A / C-3A
Efficiency, typ.
0.95
Derating
12W/°C for >+60°C
DC-OK signal
yes
Input inrush current
3A
Power reserves
50% BonusPower
Power factor
0.94
Harmonic correction
active
Power losses, typ.
25.3W
Adjustment range
24 - 28V
MTBF SN 29500 @ 40°C (h)
690000h
Input inrush current limitation
active
Ripple and noise voltage max.
100mVpp
Current - Peak
10 A
Start Up Time - Maximum
350 msec
Wire Connection Type
Spring Clamp Terminals
Special Features
Active Filtering of Input Transients
Operating Temperature - Maximum
158 Degrees F
Mean Time Between Failures (MTBF)
690,000 hr
Operating Temperature - Minimum
-13 Degrees F
Current - Inrush
3 A
Manufacturer Warranty
3 yr
Input Frequency - Nominal
50/60 Hz
Output Voltage - Minimum
24 V DC
Input Frequency - Minimum
50 Hz
Input Frequency - Maximuim
60 Hz
Output Voltage - Maximum
28 V DC
Hold Up Time - Minimum
22 msec

Description

DC Power Supply, Input Voltage 380 to 480V AC, Output Voltage 24 to 28V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 65 mm, Depth 127 mm, Series Q, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 30, IP Rating IP20, Output Noise 100mV, Hold Up Time 22 msec, Status Indicator DC OK Signal, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.