Shop PULSAFEEDER
See all product information
Create Account
Valve, PVC, 1/2 in Tube, Injection
- Mfr # J41714
- Zoro # G1560767
product price:Â
$
80.49
/ea
Key Features
Body Material
PVC
Product Type
Valve
Mounting Orientation
Vertical
Media Intake Connection Size
1/2 in
Compatible with Brand
Pulsatron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J41714
- Zoro #
- G1560767
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Valve
- Body Material
- PVC
- Product Type
- Valve
- Mounting Orientation
- Vertical
- Compatible with Brand
- Pulsatron
- Media Intake Connection Type
- Tube
- Valve Type
- Injection
- Chemical Intake Connection Type
- Tube
- Media Discharge Connection Type
- Tube
Description
Valve, Body Material PVC, Chemical Intake Connection Size 1/2 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Includes Not Applicable, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Tube, Media Intake Connection Size 1/2 in, Media Intake Connection Type Tube, Media Intake Pressure (Maximum) Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.