Shop PULSAR
See all product information
Create Account
Portable Generator, Gasoline, 900 W Rated, 1,200 W Surge, Recoil Start, 120V AC/12V DC, 8.3/7.5 A
Mfr # PG1202SA
Zoro # G4116442
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Pulsar
Fuel Type
Gasoline
Generator Rated Watts
900 W
Surge Watts
1,200 W
Rated Voltage
120V AC/12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG1202SA
- Zoro #
- G4116442
- UPC #
- 814726026530
- Country of Origin
- Viet Nam
Dimensions
- Length
- 17.1"
- Width
- 16"
- Height
- 15.4"
Details
- Engine Brand
- Pulsar
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 900 W
- Surge Watts
- 1,200 W
- Rated Voltage
- 120V AC/12V DC
- Starter Type
- Recoil
- Generator Amps
- 8.3/7.5
- Generator Run Time @ 1/2 Load
- 5 hr
- CARB Compliant
- No
- Fuel Tank Capacity
- 1.1 gallon
- Engine HP
- 69cc, 2HP
- Generator Outlets
- (Two) 120V outlets, (One) 12V Outlet
Description
The PG1202SA Portable Generator utilizes a 72 cc, 2.2HP engine to produce 1200 Peak watts and provide you with enough power for those home DYI projects. The modest one gallon fuel tank gives you up to eight and a half hours of operation on a half load and it’s compact 35lbs design with carrying handle, make this generator the perfect companion on camping trips and other recreational outings. Fitted with a recoil start and sporting two 120V outlets and one 12V DC output, the PG1202SA is definition of convenience and portability.
· 1200 peak watts/ 900 running watts
· 72cc, 2.2HP 2 stroke engine
· Up to 8.5 Hours Runtime at half Load
· 1.1 Gallon fuel tank
· Compact 35lbs design with carrying handle
· (Two) 120V outlets, (One) 12V Outlet
· Recoil start
· Trickle charge DC cable included
· 17.1 inches length x 16 inches width x 15.4 inches height
· 35 pounds
· 1200 peak watts/ 900 running watts
· 72cc, 2.2HP 2 stroke engine
· Up to 8.5 Hours Runtime at half Load
· 1.1 Gallon fuel tank
· Compact 35lbs design with carrying handle
· (Two) 120V outlets, (One) 12V Outlet
· Recoil start
· Trickle charge DC cable included
· 17.1 inches length x 16 inches width x 15.4 inches height
· 35 pounds
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.