This item is Discontinued.

This item is Discontinued.
Pressure Washer, Gas, 65 hp, OHV Engine, 173 cc Engine Displacement, Axial Cam Pump, 23 gpm (Discontinued)
Mfr #
PWG2800VE
Zoro #
G408103997
UPC # 814726025878
Country of Origin China
Category Pressure Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWG2800VE
- Zoro #
- G408103997
- UPC #
- 814726025878
- Country of Origin
- China
Description
PULSAR Pressure Washer, OHV Engine, 173 cc Engine Displacement, HP Rating 65 hp, Axial Cam Pump, 2700 psi Operating, 23 gpm Flow Rate, Gas Fuel, 17 oz Fuel Tank, 25 ft Hose Length, Quick Connect Nozzle, FlatFree Wheel, 12 in Wheel Diameter, QuickRelease Handle, AluminumPolyurethanePVC, Black, Includes 3 Quick Connect Nozzles 0, 15, 40, 1 Standard Soap Nozzle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.