This item is Discontinued.

Pulsar Pulsar PWE1600 1600PSI 1.6 GPM 12 Amp Portable Electric Pressure Washer PWE1600

This item is Discontinued.

Pulsar

Pulsar PWE1600 1600PSI 1.6 GPM 12 Amp Portable Electric Pressure Washer (Discontinued)

Mfr # PWE1600
Zoro # G905659119
UPC # 819699010258
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWE1600
Zoro #
G905659119
UPC #
819699010258
Country of Origin
United States

Description

Pulsar pwe1600 1600 electric psi portable pressure washer cleaning units mean the right combination of pressure and water. Combining 1600 psi with 1.6 gallons of water per minute results in 2560 cleaning units. This is one of the highest ratings amongst compact power washers on the market today and more cleaning power than some 2000 psi pressure washers at a fraction of the price. This 1.9 hp compact unit includes gfci circuitry for safety and security, an infinitely adjustable flange rust-free, aluminum wand for greater dispersion options and a 35 foot power cord with 20' high pressure hose. features: 120v/60hz/12amax pressure: 1600psi rated flow: 1.6 gpm 35' gfci protected power cord 20' high pressure hose adjustable spray wand ergonomic spray handle includes soap bottle & two-way hose connector portable & compact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.