
Led Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit, Finish: Brushed Nickel
Mfr # 3002-RIV-PB-BN
Zoro # G7219039
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Mounting Type
Wall
Material
Stainless Steel
Size
7.25"H x 7.25"W x 5"D
Width
7.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3002-RIV-PB-BN
Zoro #
G7219039
UPC #
852026008375
Country of Origin
China
Dimensions
Size
7.25"H x 7.25"W x 5"D
Width
7.25"
Depth
5"
Height
7.25"
Details
Finish
Brushed Nickel
Mounting Type
Wall
Material
Stainless Steel
Item
LED Tru-Temp Pressure Balance 1/2" Rough-In Valve with Brushed Nickel Trim Kit
Weight
4 lbs
Description
Led Trutemp Pressure Balance Valve W/Bru
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.