Men's Athletic Shoe, Black, 15, 640005

  • Mfr # 640005-15-200

  • Zoro # G115193199


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Midsole Technology
idCELL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
640005-15-200
Zoro #
G115193199
UPC #
885818016463
Country of Origin
Cambodia

Dimensions

Size
15
Overall Height
4 1/2 in
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Midsole Technology
idCELL
Metatarsal Guard
No
Construction
Cemented
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Ninety-Degree Heel
No
Conductive
No
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Liner Technology
BreathActive
Static Dissipative
Yes
Electrical Hazard Rated
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Nylon
Outsole Technology
No
Chemical-Resisting Sole
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Maximum Heat Rating
572 Degrees F
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Insole Material
Polyurethane
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Standards
TAA Compliant
Midsole Material
EVA
Upper Material
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Insulated
No
Non-Marking Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number 640005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.