
140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack
Mfr # 178439
Zoro # G904163532
product price:Â $32.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
178439
Zoro #
G904163532
UPC #
716341403959
Country of Origin
China
Description
Features
- Ultra Finish Jumbo Mini Roller Cover
- 0.75 in. Core
- For All Paints & Finishes On Smooth Surfaces
- Great For Small Hard To Reach Areas
- Fits All Jumbo Mini Frames.
- 2 Pack
- Size - 6.5 x 0.38 in.
- Dimension - 8.5 x 3.5 x 1.5 in.
- Item Weight - 0.12 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.