1899590 1.5 gal Plastic Paint Tray Liner - Black

  • Mfr # 1899590
  • Zoro # G704109778
product price: 
$
43.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1899590
Zoro #
G704109778
UPC #
716341008550
Country of Origin
United States

Description

1.5 gal Plastic Paint Tray Liner

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Material: Plastic
  • Capacity: 1-1/2 gal
  • Width: 18 in.
  • Length: 27 in.
  • Color: Black
  • Country of Origin: United States of America
  • Weight: 1.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews