Shop PURDY

380225 2.5 2.5 in. Professional Nylox-Sprig Paint Brush

  • Mfr # 380225 2-1/2
  • Zoro # G204137943

product price: 
$
41.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
380225 2-1/2
Zoro #
G204137943
UPC #
716341040109
Country of Origin
China

Description

  • Carefully tipped and flagged by Purdy craftsmen
  • The filament is abrasion resistant for wear ability while its famous Satin-Edge finish gives the excellent painting performance only found in chiseled, handcrafted painting tools
  • Exclusive taper ratios that influence tool flexibility
  • Painters #1 choice for interior painting projects
  • For varnish and enamel work
  • 100% solid, round, tapered nylon
  • 100% dyed nylon
  • Natural beavertail handle
  • Round edge, stainless steel ferrule
  • 2-1/2" x 5/8" x 2-15/16"
  • Length: 1
  • Width: 2.75
  • Height: 10.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.