Shop All Paint Brushes
Purdy
PNTBRSH NYLOX MODE 3""
Mfr # 144228230
Zoro # G100535867
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144228230
- Zoro # G100535867
- UPC # 716341021702
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Purdy Nylox Mode 3 in. Soft Flat Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON MARKING SPRAY PAINT HANDHELD APPLC (PA14)
- TITAN GRAVITY FEED CUP SS 150ML (TL19903)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-4 1/2)
- PAPER TIGER Wallpapr Tool Papr Tigr (2966)
- PURDY PNT BRSH TRM FLAT 2-1/2"" (144100725)
- PURDY PNTBRSH ADJUTANT 3"" (144024030)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- PURDY Nylox Cub 2 in. Soft Angle Trim Paint Brush (144153220)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144024020)
- PURDY PURDY 80520 2 In. Professional Angled Sash And Trim Brush (6159990)
- SHERWIN-WILLIAMS 800427 Purdy Xl Sprig Flat Paint Brush 2” (716341015701)
- Purdy Paint Brushes