Serenelife Electric Pressure Washer-Powerful Heavy Duty 2000PSI Manual Adjustable High Low Cold
- Mfr # SLPRWAS58
- Zoro # G724082594
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLPRWAS58
- Zoro #
- G724082594
- UPC #
- 068888776004
- Country of Origin
- China
Description
IDEAL FOR LIGHT TO HEAVY HOUSEHOLD CLEANING: Versatile and lightweight extend cleaning reach its 2000psi, 35.0 ft power cord, 25 ft water hose features low to high cold water system and spray nozzle. Rolling wheels that easily move | CONSISTENTLY WORKS: Built in with a detergent tank and sprayer that can wash away all kinds of oil, grime and dirt to restore the surface. This can be use at home, driveway, car or cars, concrete, deck, window and trucks | ENVIRONMENT FRIENDLY: Quieter automotive electrical washer and compare to standard house jet hose, our turbo hose will save more water with less power yet the cleaner it gets | EASY TO HANDLE: Generous cable hook allow tidy storage of the cable directly in the device. An ideal and powerful electronic choice for those who place a premium on light carrying and small storage requirement | ATTACHMENT MANUAL SET KIT: Professional style pressure washers gun, pressure washer wands, power hose, rolling wheels, detergent bottle and a universal thread connectors. This portable powered washer outlet can be easily removed and connect by hand itself
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.