Shop PURE TREATS
Create Account
Pure Bit Beef-Liver Fd Treats 8.8 Oz.
- Mfr # 789003
- Zoro # G324188139
product price:
$
42.69
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
- 789003
- Zoro #
- G324188139
- UPC #
- -
- Country of Origin
- China
Description
PureBites Beef Liver are made with only 1 ingredient. 100% Pure USDA inspected Beef Liver. Dogs love the taste of Purebites because freeze dried treats preserve the natural nutrition, freshness and taste of beef liver. Features Have less than 10 calories per treat.. High in protein, low in carbohydrates and low in fat.. Perfect for training or as a healthy way to treat dogs. . Guranteed Analysis Crude Protein - 65% min. Crude Fat - 5% min . Crude Fiber - 1% max . Moisture - 4% max . Specifications Item Weight - 8.80 0z..