This item is Discontinued.
This item is Discontinued.
Hand Sanitizer, Bottle, Gel (Discontinued)
Mfr #
9652-12
Zoro #
G4537224
UPC # 073852096521
Country of Origin United States
Category Hand Sanitizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9652-12
- Zoro #
- G4537224
- UPC #
- 073852096521
- Country of Origin
- United States
- Item
- Hand Sanitizer
- Form
- Gel
- Container Type
- Pump Bottle
- Formula
- Ethyl Alcohol
- Fragrance
- Citrus
- Color
- Clear
- Standards
- FDA
- Requires Dispenser
- No
- Hygiene Properties
- Sanitizing
- Hygiene Form
- Gel
- Product Type
- Hand Sanitizer
- Wire Color
- Clear
Dimensions
- Container Size
- 8 oz
- Size
- 8 oz
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 8 oz, Fragrance Citrus, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards FDA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.