RBRB 20 x 20 in. Aluminum Alloy Frame Red Baron Standard Leaf Rake Mesh Net; Black
- Mfr # RBRB
- Zoro # G804154975
product price:Â
$
99.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBRB
- Zoro #
- G804154975
- UPC #
- 855931002261
- Country of Origin
- China
Description
Features
- Longest lasting plastic rims in the industry
- Specially treated aluminum alloy frame is strong and lightweight
- Backing panel to protect softer net from abrasion
- Longest lasting plastic rims in the industry
- Specially treated aluminum alloy frame is strong and lightweight
- Backing panel to protect softer net from abrasion
- Safe for all types of pools, will not mar or scratch pool surfaces
- Color: Black
- Material: Aluminum Alloy
- Size: 20 x 20"
- Weight: 1.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.