
Bulbs, P13; LED; Fog Beam; White Beam Color; 1500 Lumens; 6000K Light Color Temperature; 12 Volt;
Mfr # F1-P13
Zoro # G616384430
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Lumens
1500
Vage Rating
12 V
Pack Size
Set of 2
Beam Color
White
Street Legal
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F1-P13
Zoro #
G616384430
UPC #
10536102215
Country of Origin
China
Details
Lumens
1500
Vage Rating
12 V
Pack Size
Set of 2
Beam Color
White
Street Legal
Yes
Bulb Type
LED
Bulb Color Temp.
6,000K
Description
P13; LED; Fog Beam; White Beam Color; 1500 Lumens; 6000K Light Color Temperature; 12 Volt; Set Of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.