
Bulbs, PSX24; LED; 25 Watt; Fog Beam; White/ Amber; 3000 Lumens; 3000K/ 6000K Light Color
Mfr # 77PSX24-360
Zoro # G116384558
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Lumens
3000
Watts
25 Watt
Bulb Color Temp.
3,000K/ 6,000K
Bulb Type
LED
Beam Color
Amber/ White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77PSX24-360
Zoro #
G116384558
UPC #
10536104493
Country of Origin
China
Details
Lumens
3000
Watts
25 Watt
Bulb Color Temp.
3,000K/ 6,000K
Bulb Type
LED
Beam Color
Amber/ White
Vage Rating
9 to 32 V
Pack Size
Set of 2
Street Legal
No
Description
PSX24; LED; 25 Watt; Fog Beam; White/ Amber; 3000 Lumens; 3000K/ 6000K Light Color Temperature; 9 To 32 Volt; Set Of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.