Shop PUYOUNG INDUSTRIES
Create Account
BB0033 33 ft. Round Ultra Premium Winter Above Ground Pool Cover; Brown & Black
- Mfr # BB0033
- Zoro # G303950092
product price:Â
$
353.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB0033
- Zoro #
- G303950092
- UPC #
- 729360030754
- Country of Origin
- China
Description
Features
- Triple laminated polyethylene with heat sealed seams for added strength
- Edges incorporate a sewn-in polypropylene cord for reinforcement
- Aluminum grommets spaced every three feet
- Deluxe aluminum cable winch and vinyl coated steel lock-down cable included
- Color: Brown & Black
- Size: 33'
- Shape: Round
- Warranty: 25 Year
- Weight: 27.85 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.