10 in Portable Wireless Bluetooth Speaker System, Black

  • Mfr # PWMA1099A
  • Zoro # G324082413
product price: 
$
230.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWMA1099A
Zoro #
G324082413
UPC #
842893147000
Country of Origin
China

Description

600-WATT POWER OUTPUT - Delivers up to 600 watts of full-range stereo sound through a 10 in mid-bass driver and 3 in tweeter, providing clear and powerful audio for karaoke, parties, and events | COMPACT SIZE - Measures 16.34 in × 11.22 in × 22.44 in and pairs easily with smartphones, tablets, and other Bluetooth devices for indoor or outdoor use | RUGGED PORTABLE DESIGN - Durable heavy-duty cabinet with built-in carry handle and rolling wheels for easy transport, plus FM radio and digital LED display for added convenience and style | RECHARGEABLE BATTERY POWER - Built-in 12V 4.0Ah lead-acid battery provides up to 2.5 hours of continuous playtime; includes wireless mic powered by (2) AA batteries | BLUETOOTH WIRELESS STREAMING - Connects instantly to your phone, tablet, or laptop for seamless wireless music playback and hands-free entertainment anywhere you go

Ratings & reviews