This item is Discontinued.

This item is Discontinued.
Pyle 12 Inch Full Range Portable Bluetooth Karaoke Loudspeaker, Rechargeable Battery with FM (Discontinued)
Mfr #
PWMA1225BT
Zoro #
G400681653
UPC # 068888770798
Country of Origin China
Category PA System Speakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWMA1225BT
- Zoro #
- G400681653
- UPC #
- 068888770798
- Country of Origin
- China
Description
Features: - Compact, Portable & Powerful PA Speaker System - Karaoke Microphone Talk-Over Mode - Bluetooth Wireless Audio Streaming - Built-in Rechargeable Battery - FM Radio with Digital LCD Display - USB Flash & Micro SD Memory Card Readers - MP3 Digital Audio File Compatibility - Audio Recording Function - (2) 1/4’’ Audio Connection Inputs - Aux (3.5mm) Input Jack - Connect & Stream Audio From External Devices - Full Range Stereo Sound Reproduction - Impressive Bass Response - Top Panel Button Control Center - 5-Band EQ Audio Configuration - Convenient Carry Handle & Rolling Wheels - *Optionally Powered via External Device, 12V Connectors - Rugged & Heavy Duty Design Bluetooth Connectivity: - Built-in Bluetooth for Wireless Streaming - Works with All of Your Favorite Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Wireless Range: 33'+ Ft. - Bluetooth Version: 2.1 What’s in the Box: - Portable PA Speaker - Wireless Handheld Microphone - Beltpack Transmitter & Headset Mic - Power/Charging Cable - Audio Connection Cable Technical Specs: - MAX Power Output: 600 Watt - Sound System: 12’’ Full Range Speaker + 3’’ Tweeter - Impedance: 4 Ohm - S/N Ratio: 60dB - T.H.D.: <1.0% - Battery: 9000mAh, 12V Lead Acid - Power: 120V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.