Shop All Dock Wheel Chocks
Pyle
1830Mm Wheel Stop
Mfr # PCRSTP14
Zoro # G300669973
original price:
$93.99
27% off
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PCRSTP14
- Zoro # G300669973
- UPC # 842893117164
- Country of Origin China
- Category Dock Wheel Chocks
Description
Features: - Rugged, Durable, Reliable Wheel Stop - Heavy-Duty Reinforced Curb Tire Block Construction - Provides Convenient Vehicle Parking Assistance - Universal Placement Perfect for Garage, Driveway, Parking Lot - High-Visibility, Bright Yellow Reflective Safety Strips - Marine Grade Waterproof & Weather-Resistant Design - Hassle-Free, Tire Stoppers Designed to Be Placed on the Ground Floor - Integrated Mounting Holes for Permanent Installation - Extra Wide Style for Dual Front/Rear Tire Application - Can be Used on Asphalt, Gravel and Uneven Surfaces - Used for Car, Truck, Bus, Van, Trailer, RV, Forklift & More - *Mounting Hardware Not Included Technical Specs: - Optional Mounting Hole Sizes: 20mm Top Opening, 15mm Bottom Opening - Recommended Bolt Installation (Asphalt/Cement): 15cm Length, 10mm Diameter - Maximum Load Capacity: Up to 44,000 lbs. - Construction Material: High-Density Engineered Rubber - Total Wheel Stop Size (L x W x H): 72.1’’ x 5.9’’ x 3.94’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 27' Red Ratchet Strap w/ Wire Hooks (7527WH-RED)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Forest Camo Green" colored PR (L74995OLVE)
- B & P MANUFACTURING Handle, Double Grip with U Brace, 48 in. (2002-A11)
- PYLE 550Mm Wheel Stop (1Pcs/Box) (PCRSTP11)
- PYLE 55Cm Wheel Stop X 4 (PCRSTP11X4)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- DURABLE CORP 9" X 7.75" X 7" Wheel Chocks (WC89-7B)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- Pyle Dock Wheel Chocks