Shop PYLE
Create Account
19-Inch 1U Server Rack Shelf
- Mfr # PLRSTN14UX10
- Zoro # G424082917
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLRSTN14UX10
- Zoro #
- G424082917
- UPC #
- 842893177571
- Country of Origin
- China
Description
ENHANCED AIRFLOW DESIGN - This 10-pack of individual 1U server rack shelves features vented metal construction, ensuring excellent air circulation to reduce heat build-up. This maintains safe temperatures, extending equipment lifespan. | VERSATILE DEVICE SUPPORT: Accommodates a wide range of equipment, including non-rack-mounted and half-rack-width devices. This adaptable rack shelf provides flexibility, making it suitable for various IT, AV, and computer systems. | PERFECT FOR MULTIPLE SETTINGS: Whether in a professional studio, a bustling office, or a home network setup, this server rack shelf offers seamless adaptability. Its robust build ensures reliable performance across diverse applications and settings. | UNIVERSAL COMPATIBILITY: Designed to fit all 19-inch server racks and standard 1U shelves, this tray is compatible with most server and network equipment. Ensures a snug fit with easy installation, making it an essential component for any rack setup. | HEAVY-DUTY LOAD CAPACITY: Built for strength, this rack shelf supports up to 110 lbs of equipment. The spacious tray dimensions (17.6 in x 10.0 in) and mounting measurements (19.0 in x 10.0 in x 1.7 in) offer ample space for multiple devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.