Shop PYLE
Create Account
2-Way Electronic Car Audio Crossover Network
- Mfr # PLXR2B
- Zoro # G724082945
product price:Â
$
43.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLXR2B
- Zoro #
- G724082945
- UPC #
- 842893143774
- Country of Origin
- China
Description
ELECTRONIC CROSSOVER NETWORK: 2-Way Electronic Crossover with a 4 channel with a 4 channel RCA outputs and a 2 channel inputs is offering the same standard and performance of the electronic in a two way (high-pass / low-pass) configuration | CROSSOVER PRODUCT DIMENSION: Our 2 way electronic crossover has a dimension of (L x W x H): 3.94 in x 6.18 in x 1.18 in -inches with an approximate weight of 1.32 lbs with a power LED indicator with a better slope design | PRODUCT BUILT DESIGNATION: This product has a special and better crossover slope design power with a LED light making the product more attractive, and it is more convenient because of its dimension of (LxWxH):3.94 in x6.18 in x1.18 inches | 2 WAY ELECTRIC VOLTAGE: An output voltage of 6V Max within the Separation of >60dB and an operating voltage of 11V-15.Low Pass of 18dB/oct continuously high Pass of 6dB or 18dB/oct together with a distortion of 0.05% THD at 1V output level | WHAT YOU GET: By purchasing our product you will get the chance to get a power red wire with 1A Fuse with additional of a four Phillips-head Screws for electronic crossover and what is good about this product is it has a 1 year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.