Shop PYLE

2000W 7.1-Channel Hi-Fi Bluetooth Stereo Amplifier - AV Receiver, Radio, USB, HDMI, Subwoofer

  • Mfr # PT796BT
  • Zoro # G700628211

product price: 
$
299.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT796BT
Zoro #
G700628211
UPC #
842893129983
Country of Origin
China

Description

Features: - 7.1 Channel Receiver System - AV (Audio/Video) Stereo Amplifier - Hi-Fi Home Theater Surround Sound - Built-in Bluetooth Wireless Audio Streaming - Next-Gen Audio DSP Sound Processing Technology - 4K Ultra HD TV Pass-Through Support - 3D Video & Blue-Ray Video Pass-Through Support - Digital Dynamic VFD Display with AM/FM Radio - Connect & Stream Audio from External Devices - MP3 Digital Audio Support - USB Flash Drive Reader - Connection Interface: (3 IN+1 OUT) x HDMI, RCA (L/R), Speaker Binding Posts, Optical / - COAX Digital Audio - HDMI Output + Dedicated RCA Subwoofer Output - (2) 1/4’’ -inch Microphone Inputs - Independent Input Source Selection - Digital Graphic Audio Output Level Display - Mic Echo, Bass, Treble, Volume Control Adjustment - Over Current, Short Circuit, and Over Voltage Protection Wireless Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instantly Receives Wireless Music Streaming - Works with all of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLE PRO’ - Wireless Range: 30’+ ft. What’s in the Box: - AV Receiver - Remote Control - Power Cable Technical Specs: - Power Output: 2000 Watt MAX - Amplifier Receiver Type: 7.1-Channel - Speaker Impedance: 4-16 Ohm - S/N Ratio: >80dB - T.H.D.: <0.05% - Radio Station Memory: 30 Presets - Digital Audio File Support: MP3 / WMA/APE/FLAC - Maximum USB Flash Support: Up to 1TB - Battery Operated Remote Control, Requires (2) x ‘AAA’ Batteries, Not Included - Power Cable Length: 3.9’ ft. - Power Supply: 115V/240V, switchable - Total Unit Dimensions (L x W x H): 16.9’’ x 13.8’’ x 5.5 ’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.