Shop PYLE
Create Account
20U Open Frame Server Rack
- Mfr # PLRS20UW
- Zoro # G124082972
product price:
$
214.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLRS20UW
- Zoro #
- G124082972
- UPC #
- 842893160320
- Country of Origin
- China
Description
Perfectly Sized for Your Gear: With a 20.04 in x 20.42 in x 35 in design, this rack supports up to 440 lbs of equipment, perfect for networking gear, servers, and AV components. It also includes 70 sets of screws, 50 sets of American standard hexagon screws, two screwdrivers, and a wrench for easy installation. | The Ultimate Rack Setup: The 20U Open Frame Server Rack has everything you need to set up your network cabinet and securely mount your devices-a strong steel frame, two 1U and one 2U vented shelf for airflow, and all essential accessories for a smooth, hassle-free installation. | Built to Last: Crafted from premium steel and coated with a scratch-resistant, corrosion-proof finish, this rack is made for long-term use. It’s tough enough to handle demanding environments like data centers without breaking a sweat. | Installation Made Easy: Assembly? Simple. With included updated screw wrenches, American-standard screws, and a design that’s compatible with 19 in equipment, you’ll have your rack up and running in no time-no headaches, no hassle. | Mount It Your Way with Pyle: Whether mounted on the wall or set up on the floor, the Pyle 20U Open Frame Server Rack offers flexibility and durability. With included wall-mount accessories and an open-frame design for seamless cable management, you have full control over your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.