This item is Discontinued.

Pyle Pyle 8 in 4 Bluetooth Flush Mount - In-wall, 2-Way Speaker System, Poly Cone, 250W Amplifier, White PDICBT286

This item is Discontinued.

Pyle

Pyle 8 in 4 Bluetooth Flush Mount - In-wall, 2-Way Speaker System, Poly Cone, 250W Amplifier, White (Discontinued)

Mfr # PDICBT286
Zoro # G300670160
UPC # 68888772495
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDICBT286
Zoro #
G300670160
UPC #
68888772495
Country of Origin
China

Description

Features: - Includes (4) 8.0’’ -inch Speakers - In-Wall / In-Ceiling System - Bluetooth for Wireless Music Streaming Ability - 2-Way Stereo Sound - 4-Channel Digital Amplifier - 1/2’’ High Compliance Polymer Tweeter - Quick Connect Spring-Loaded Speaker Terminals - Polypropylene Cone with Rubber Edge - Mounts Flush to Walls or Ceilings - Includes Changeable Round & Square Speaker Grills - Cut-Out Size Template for Easy Installation - Mounts Flush on Walls or Ceilings - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications Bluetooth Connectivity: - Includes Bluetooth Wireless Audio Control Receiver - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 4.0 - Wireless Range: 30’+ ft. What’s in the Box: - (4) 8’’ Speakers - (4) Removable Round Speaker Grills - (4) Removable Square Speaker Grills - Speaker Connection Wire - Bluetooth Control Receiver - Power Supply Technical Specs: - MAX Power Output: 250 Watt - Impedance: 8 Ohm - Sensitivity: 89 dB - Frequency Response: 40Hz-20kHz - Power: 100/240V (12V DC Power Supply) - Total Unit Dimensions (Diameter x Depth): 11.2’’ x 3.9’’ - Cutout Diameter: 9.4’’, Cutout Mounting Depth: 3.5’’ - Single Speaker Weight: 5.12 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.