Shop PYLE
Create Account
4 in x 6 in Three Way Sound Speaker System
- Mfr # PL463BL
- Zoro # G224082315
product price:
$
32.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL463BL
- Zoro #
- G224082315
- UPC #
- 068888721073
- Country of Origin
- China
Description
TRIAXIAL SPEAKER SYSTEMS: The woofer feature an eye-catching blue poly injection cone for plenty of stiffness without added weight The 1-inch ASV voice coil is ready for high-temperature, high-wattage situations | LOW IMPEDANCE: Pyle 4 ohm component audio speaker compensates the undersized wire found in many of today’s cars It also make the most of every 240 watt your car stereo can deliver | MIDRANGE TWEETER: Pyle Pro three way sound speaker system has one-inch neodymium film dome midrange and 3/4-inch piezo tweeter that complete the package It helps to provide smooth, loud and detailed sound in each pair | DEFINITE STRUCTURE: The 20 oz magnet structure, 1 in neodymium film dome midrange, and 3⁄4 in piezo tweeter are what power these speakers and allow for a 95Hz - 20Khz frequency response Also, it features standard 4 in X 6 in size fits OEM locations | POWERFUL FEATURES: The non-fatiguing butyl rubber surround keeps your speakers secure and extending the life of the product A 1 in high-temperature ASV voice coil provides the richest sound, ensuring low distortion and providing an open sound stage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.