Shop PYLE
Create Account
46 in Marine Sound Bar Speaker System for ATV/UTV with Bluetooth, 360W Peak Power Built-in
- Mfr # PATVSB4700
- Zoro # G124082248
product price:Â
$
357.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PATVSB4700
- Zoro #
- G124082248
- UPC #
- 842893170237
- Country of Origin
- China
Description
POWERFUL 46 in SOUND BAR SYSTEM - This 46 in aluminum alloy sound bar delivers powerful 8 x 30W audio with a built-in 8 x 4 in woofer and 2 x 1 in treble speakers. Ideal for your TV, home theater, or outdoor settings with deep bass and clear highs. | RGB LIGHTS AND REMOTE CONTROL - Customize your experience with built-in RGB lights that you can easily turn on/off or change color modes. The included remote control allows effortless operation, enhancing your sound bar and entertainment experience. | WIRELESS STREAMING & CONNECTIVITY - Stream music with Bluetooth 5.3 for quick, stable connections to your smartphone, tablet, or laptop. The sound bar also includes AUX and USB inputs, giving you versatile listening options for any setup. | DURABLE, WEATHERPROOF DESIGN - Built for all environments this sound bar has an IPX5 waterproof rating and a rugged, weather-resistant exterior. Perfect for marine, UTV, ATV, and outdoor settings, ensuring high-quality sound even in tough conditions. | TECHNICAL SPECS & BUILD - With high-grade aluminum alloy and silicone buttons, this sound bar boasts 240W RMS/360W peak power. It includes a front panel control center, RGB lighting, and a BT range up to 82 ft. Dimensions: 43.23 in x 4.84 in x 4.05 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.