Shop PYLE
Create Account
5.25 in Home Audio Speakers, 2-Way Passive Bookshelf, 200W Max Power, 1 in Silk Dome Tweeter
- Mfr # PHQBS53NC
- Zoro # G224082926
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHQBS53NC
- Zoro #
- G224082926
- UPC #
- 842893183640
- Country of Origin
- China
Description
POWERFUL AUDIO PERFORMANCE - Each speaker offers 50W RMS (100W per pair) and up to 200W peak power. The 12dB crossover and 65Hz-20kHz frequency range ensure clean, full-range output for movies, music, and more | PREMIUM WIRED BOOKSHELF SPEAKERS - These 2-way bookshelf speakers deliver crisp highs & rich lows with a 0.75 in silk dome tweeter and 5.25 in woven glass fiber woofer. Perfect speakers for bookshelf setups, offering room-filling audio in a compact design | STYLISH AND COMPACT DESIGN - Made from 12mm MDF with a farmhouse wood grain finish, these bookshelf speakers wired bring elegance and performance. A sleek option for desktops, media centers, and wall mount use | FLEXIBLE CONNECTION OPTIONS - Gold-plated 5-way binding posts support banana plugs, spade terminals, and bare wire. Easy integration with amplifiers and receivers makes them reliable wired bookshelf speakers for any audio setup | READY TO MOUNT & ENJOY - Includes built-in wall mount brackets and detachable magnetic grills for a clean setup. Speaker wire included. Each unit measures 11.75 in x 7 in x 5.25 in, ideal for home theater or stereo systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.