Shop PYLE
Create Account
6x9/7x10 car Speakers 4-Way Quadriaxial Full Range Sound Audio
- Mfr # PL714BL
- Zoro # G324082451
product price:Â
$
70.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL714BL
- Zoro #
- G324082451
- UPC #
- 842893142432
- Country of Origin
- China
Description
EXCELLENT AND HIGH-QUALITY : Our one pair sound speaker system has a high-quality magnet structure of 60 oz. With a voice coil standard of 6 in x 9 in size that fits into OEM locations and a 3/4 in Piezo with 1 in Film Dome Tweeter | 500W POWER SUPPLY : 500-watt maximum with Tweeter and 3/4 Piezo Tweeter that increases the volume at a higher frequency while maintaining the traditional rich sound, enhancing audio experience will produce clearer and more appealing sound | FITS MOST VEHICLES : This excellent four-way sound speaker system is especially made for versatility and convenience, it is designed to accommodate most cars. The product dimension is 9.89 in x 7.13 in x 3.89 in inches, with power cable length of 13 ft | QUADRAXIAL SPEAKER SYSTEM : The speaker has an eye-catching blue poly injection cone that provides lots of toughness without increasing weight. The 1.5 in High-Temperature ASV Voice Coil is ideal for high-temperature and high-wattage applications | LOW DEFINITE IMPEDANCE : Our four-way sound speaker System has a 4-ohm impedance component audio speaker that compensates for the small wire present in many modern automobiles. It also makes the most of every 500 watts that your car radio can give
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.