7-Piece Electric Drum Set Professional Electronic Drumming Kit Machine w/MIDI Support, Preloaded
- Mfr # PEDKITPRO100
- Zoro # G524082961
product price:Â
$
345.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEDKITPRO100
- Zoro #
- G524082961
- UPC #
- 842893145235
- Country of Origin
- China
Description
7-PIECE PROFESSIONAL KIT: The Electronic Drum Kit comes w/ everything a drummer needs to play like a pro! The drum set includes 8 in tom pads, 8 in mesh snare pad, 10 in crash cymbal, 10 in ride cymbal, 10 in hi-hat cymbal, digital foot pedals & drum sticks | USB MIDI SUPPORT: USB plug-in operation with MIDI support connects to MAC or PC computers. Universal compatibility with any music software no drivers needed | PRE-LOADED SOUND BANKS: Change between 12 drum kit sound bank settings with the touch of a button to play in any style. | BUILT IN METRONOME: Turn on or off the metronome and adjust tempo. The electronic drum kit Features 3.5mm AUX input jack and headphone jack for late-night self practice without disturbing others. | RESPONSIVE DYNAMICS: Enjoy natural sounding play, soft and hard hits register accurately to trigger dynamic drum beats. Delivers the ultra-sensitive highly accurate response of an acoustic kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.