8-Channel Wireless Bluetooth Power Amplifier, 4000W, Rack Mount, Multi-Zone Sound System

  • Mfr # PT8050CH
  • Zoro # G100628217
product price: 
$
391.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT8050CH
Zoro #
G100628217
UPC #
842893101446
Country of Origin
China

Description

Features: - High-Powered Audio Amplifier - Multi-Zone Audio Source Mixing Receiver - Home Theater Pro Audio Sound Control - Lab Tested Stage & Studio Performance - Built-in Bluetooth for Wireless Audio Streaming Ability - Microphone Talk-Over / Voice Priority Function - Digital LCD Display Screen - Front Panel Button & Rotary Control Center - Audio Input Mode Selectable (BT/USB/SD/AUX) - Independent Channel & Microphone Audio Configuration - Connect & Stream Audio from External Devices - MP3 Digital Audio File Support - USB Flash & SD Memory Card Readers - USB Port Doubles as Device Charge Port - Aux (3.5mm) Audio Jack (3) 1/4'' Microphone Jacks (2 Rear, 1 Front) - RCA (L/R) Audio Input / Output Jacks - Speaker Binding Post Output Connectors - Power ON/OFF Switch - LED Audio Signal Indicator Lights - Universal Rack Mount Compatible - Built-in Safety, Overload and Short Circuit Protection - Used for Stage, Studio, Home, Office & Business Audio Applications What’s in the Box: - Amplifier Mixer System - Bluetooth Antenna - Detachable Rack Mount Brackets - Power Cable Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 2.1 - Bluetooth Network Name: ‘BT-AUDIO’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Wireless Range: Up to 30’+ ft. Technical Specs: - Amplifier Type: 8-Channel - Power Output: 4000 Watt MAX - MAX Power: 8-CH x 500 Watt @ 4 Ohm - RMS Power: 8-CH x 250 Watt @ 8 Ohm - Frequency Response: 20Hz-20kHz - Signal to Noise Ratio: >81dB - T.H.D.: <0.1% - Digital File-Type Compatibility: MP3, WMA, WAV, FLAC - Maximum USB/SD Flash Support: 64GB - Battery Operated Remote, Requires (1) x ‘CR-2032’, Included - Power Cable Length: 4.9 ft. - USB Power: 5V/1A - Power Supply: 115/230V, Switchable - Dimensions (L x W x H): 18.89’’ x 11.22’’ x 3.93’’ - inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews