This item is Discontinued.

This item is Discontinued.
8 in Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWRC81
- Zoro #
- G500680525
- UPC #
- 68888886482
- Country of Origin
- China
- Item
- Speaker
- Includes
- Installation Hardware.
- Watt (RMS)
- 400 W
- Frequency Response
- 55 Hz to 22 kHz
- Impedance
- 4 Ohm
- Material
- Santoprene
- Crossover Type
- 2-way
- Tweeter Driver Material
- Polycarbonate
- Woofer Driver Material
- Polypropylene
Description
Features: - 8" Polypropylene Woofers with Santoporene Surround - Marine Grade Construction - Weather Resistant for High Moisture Areas - For Indoor & Outdoor Use - Convenient Push-Type Speaker Terminals - Includes Hardware & Cut-Out Template for Easy Installation - Stain Resistant Grill - Technical Specs: - 400 Watt Peak Power Handling - 200 Watt RMS Power - 1⁄2” Polycarbonate Tweeters - 8 Ohm Impendence - Frequency Response: 55Hz-22kHz - Outside Diameter: 10 3/4” - Cut Out Diameter: 9 3/8” - Mounting Depth: 3 2/3”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.