This item is Discontinued.

No Product Image Available

This item is Discontinued.

Pyle

Bt Home Theater Amplifier Receiver (Discontinued)

Mfr # P2001BT
Zoro # G900628264
UPC # 842893116570
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2001BT
Zoro #
G900628264
UPC #
842893116570
Country of Origin
China

Description

Features: - Home Theater Audio Receiver System - High-Powered Hybrid Pre-Amplifier - Multi-Channel Source Audio Selection - Built-in Bluetooth for Wireless Music Streaming - Digital LCD Display with AM/FM Radio - Dual USB Device Charge Ports - Connect & Stream Audio from External Devices - MP3 Audio File Playback Support - USB Flash & SD Memory Card Readers - Aux (3.5mm) Input Jack - (2) 1/4’’ Microphone Inputs - Headphone Jack, 1/4’’ -inch - RCA (L/R) Audio Input/output Jacks - Dedicated Subwoofer Output - Screw-Type Speaker Terminal Binding Posts - Front Panel Button & Rotary Control Center - LED Backlight Illumination with Dimmer Control - Microphone & Volume Audio Configuration Settings - Integrated Overload & Short Circuitry Protection - Universal Rack Mount Design - Built-in Cooling Fan Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLE PRO’ - Wireless Range: 40’+ ft. What’s in the Box: - Hybrid Pre-Amplifier - Detachable Rack-Mount Brackets - FM/AM Antenna/BT Antenna - Remote Control - Power Cable Technical Specs: - Power Output: 2000 Watt MAX - 600 Watt @ 2 Ohm - 300 Watt @ 4 Ohm - 200 Watt @ 8 Ohm - Frequency Response: 40Hz-15kHz, +/-2dB - S/N Ratio: >76dB - T.H.D.: <1% - Radio Station Memory Presets: 30 - Digital Media File Playback Support: MP3/WMA/WAV/FLAC/APE - Maximum USB/SD Flash Memory Support: Up to 64 GB - Battery Operated Remote: Requires (1) x ‘CR-2025’ Battery - Power Cord Length: 4.5’ ft. - USB Power: (2) 5V/2A - Power Supply: 120/240V, Switchable - Unit Dimensions (L x W x H): 18.89’’ x 12.04’’ x 3.14’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.