Ceiling Speaker 6", PIC6E
- Mfr # PIC6E
- Zoro # G600681828
product price:
$
79.99
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIC6E
- Zoro #
- G600681828
- UPC #
- 68888904063
- Country of Origin
- China
Description
Features: - In-Wall / In-Ceiling Component Speaker System - Dual High-Performance Hi-Fi Speakers - Mounts Flush onto Walls or Ceilings - 2-Way Full Range Stereo Sound - Pivoting Voice Coil Tweeters - Poly Cone Full-Range Mid-Bass Audio - Adjustable Treble Control Switch - Integrated Mounting Hardware - Environmentally Friendly ABS Construction - Designed for Custom Installations & Applications - For Home, Office & Business Use What’s in the Box: - (2) 6.5’’ -inch Hi-Fi Ceiling Speakers - Mounting Cut-Out Template Sizes / Dimensions: - Total Speaker Diameter: 9.37’’ -inches - Cut-Out Diameter: 8.07’’ -inches - Total Speaker Depth: 3.54’’ -inches - Mounting Depth: 3.34’’ -inches - Single Speaker Weight: 2.64 lbs (-Each) Technical Specs: - Power Output: 250 Watt MAX (125 Watt RMS) - Tweeter Type: 1’’ -inch Silk Dome, Pivoting - Speaker Type: 6.5’’ -inch Poly Cone, Mid-Bass - Adjustable Treble Control (+3dB, 0, -3dB) - Frequency Response: 45Hz-20kHz - Sensitivity: 88dB - Impedance: 4-8 Ohm - Materials: Engineered ABS, UFLC (Urethane Film Laminated Cloth) - Total Single Speaker Size (L x W x H): 9.37’’ x 9.37’’ x 3.54’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.