Shop PYLE

Classic Retro Dynamic Vocal Microphone, Old Vintage Style Unidirectional Mic with XLR Cable

  • Mfr # PDMICR42SL
  • Zoro # G200681310

product price: 
$
39.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDMICR42SL
Zoro #
G200681310
UPC #
68888755771
Country of Origin
China

Description

Features: - Classic & Iconic 'Old School' Style - Built-in Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Voice Clarity - Internal Cartridge Shock Mount - Self-Tensioning Swivel Mount - Rugged Construction & Steel Mesh Grill - Integrated Low Noise Circuitry - ON/OFF Switch for Stage Control - Includes 16' ft. XLR Cable - Universal Compatibility: Built-in Mic Stand Adapter - Perfect for Stage Performances, Karaoke, Recording Technical Specs: - Mic Element/Type: Dynamic - Pickup/Polar Pattern: Uni-directional - Mic Housing Construction Material: Molded ABS - Frequency Response: 30Hz-15kHz - Sensitivity: -50dB (±3dB @ 1kHz) - Output Impedance: 600 Ohm (±15%) - Construction Material: Plastic - Dimension: 2.2'' x 3.1'' x 7.4''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.