Compact Folding Adjustable Equipment Dolly
- Mfr # PKEQ38
- Zoro # G100681311
product price:
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PKEQ38
- Zoro #
- G100681311
- UPC #
- 8.42893E+11
- Country of Origin
- China
Description
8-IN-1 DESIGN: This hand cart can transform into 8 different shapes, replacing multiple cart types. It can function as a trolley, collapsible shopping cart, furniture moving tool, or utility cart, making it versatile for various load sizes and hassle-free hauling. | R-TRAC WHEELS: The multi-cart is equipped with R-Trac wheels and brakes that are durable, reduce slippage, and provide smooth, precise turns in any direction. Perfect for tasks like moving a grocery cart on wheels, baby cart, or cleaning carts on wheels over gravel, grass, or uneven surfaces. | COMPACT FOLDABLE: This dolley/cart heavy duty design extends from 25.24 in to 40.24 in, allowing easy transportation of large equipment. It conveniently folds up for compact storage, ideal as a carts with wheels foldable, storage cart on wheels, or mini shopping cart alternative. | MADE TO LAST: Pyle’s lightweight, rugged telescoping platform hand truck is built with heavy-duty textured, powder-coated steel construction. It can serve as a durable stainless steel cart with wheels or a reliable furniture movers with wheels for years of use. | 200 LBS MAX LOAD CAPACITY: This 4 tier rolling cart can hold up to 200 lbs, making it perfect for musicians, photographers, contractors, repairmen, or anyone needing a folding shopping cart or shopping cart with wheels for office, warehouse, or delivery tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.