This item is Discontinued.

Pyle Dual 8 In-Wall / In-Ceiling Bt Speakers, PR PWRC85BT

This item is Discontinued.

Pyle

Dual 8 In-Wall / In-Ceiling Bt Speakers, PR (Discontinued)

Mfr # PWRC85BT
Zoro # G300680596
UPC # 842893105772
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PWRC85BT
Zoro #
G300680596
UPC #
842893105772
Country of Origin
China

Description

Features: - In-Wall / In-Ceiling Home Speakers - Active + Passive Speaker System - Built-in Bluetooth Wireless Receiver - Universal Flush Mount for Any Flat Surface - Flat & Thin, Slim-Style Removable Speaker Grill - Convenient Magnetic Speaker Grill Quickly Attaches / Detaches - Digital Sound Processing Amplifier - Ability to Connect External Devices - RCA Audio Aux (L/R) Connectors - 2-Way Full Range Stereo Sound Reproduction - 2” High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Cut-Out Template for Easy Installation - Integrated Clamp-Type Mounting Brackets - Environmentally Friendly ABS Construction - Perfect for Custom Audio Applications - Used for Home, Office & Business What’s in the Box: - (1) 8’’ -inch Active Speaker - (1) 8’’ -inch Passive Speaker - (2) Speaker Connection Wires, 9.8’ ft. - Cut-Out Template - Power Adapter Technical Specs: - Power Output: 360 Watt MAX - Speaker Style: Round / Circle - Frequency Response: 55Hz-22kHz - Impedance: 8 Ohm - Sensitivity: 91 +/- 2 dB @ 1W/1M - Cut-out Diameter: 7.25'' -inches - Active Speaker Mounting Depth: 4.4'' -inches - Passive Speaker Mounting Depth: 3.76” -inches - Power Supply: 110/240V (18V Power Adapter)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.