This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWRC83
- Zoro #
- G300680572
- UPC #
- 842893105765
- Country of Origin
- China
Description
Features: - In-Wall / In-Ceiling Speaker System - Universal Flush Mount for Any Flat Surface - Flat & Thin, Slim-Style Removable Speaker Grill - Convenient Magnetic Speaker Grill Quickly Attaches / Detaches - 2-Way Full Range Stereo Sound Reproduction - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Cut-Out Template for Easy Installation - Integrated Clamp-Type Mounting Brackets - Environmentally Friendly ABS Construction - Perfect for Custom Audio Applications - Used for Home, Office & Business What’s in the Box: - (2) 8.0’’ -inch Speakers - (2) Magnetic Speaker Grills - Cut-Out Template Technical Specs: - Power Output: 600 Watt MAX - Speaker Type: Passive - Speaker Style: Round / Circle - Frequency Response: 55Hz-22kHz - Impedance: 8 Ohm - Sensitivity: 91 dB - Cut-out Diameter: 9.56'' -inches - Mounting Depth: 3.8'' -inches - Total Speaker Size (Diameter x Depth): 11.0" x 3.93" -inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.