Shop PYLE
Create Account
Durable Cable Protective Ramp Cover
- Mfr # PCBLCO102
- Zoro # G824082609
product price:Â
$
53.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCBLCO102
- Zoro #
- G824082609
- UPC #
- 842893106717
- Country of Origin
- China
Description
Protective cable Concealment: rugged, reliable and durable cable cover Ramp that is Sage and ideal for high “walking-traffic in areas. It comes in Black and bright yellow color to provide high visibility and additional safety to passers-by | Waterproof material: the cable Protector features marine grade Waterproof construction. Comes in Non-Interfering style for wheels and carts to roll over W/ ease. This heavy duty cable Ramp can be used in homes, offices, schools, stores or warehouses | 11, 000 lbs. Load capacity: the cord track concealer is made of highly durable engineered thermoplastic rubber. It weighs only 11 lbs. But boasts 11, 000 lbs. Maximum load capacity making it safe for Pedestrian Walking and lightweight Vehicle Traffic | Superior wire protection: efficiently provides superior protection for cables, Wires, extension cords, Hoses, Tubes, Pipes, etc. Comes with an easy access Flip-Open top hinge Lid for hassle-free cable placement. Ideal for indoor and outdoor use | Wide Channel Groove design: the protective cover comes in 1 wide Channel Groove to allow enough rooms for multiple floor cables and power cords for Easy cable management in larger areas. Total dimensions of each cable Ramp is 39.4 inL x 5.11 inW x 1.8 inH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.