Shop PYLE

Electric Keyboard Piano 88 Keys, Foldable, Bluetooth, 128 Rhythms/Tones, Sustain Pedal, Bag Included

  • Mfr # PKBRD8100
  • Zoro # G501902275

product price: 
$
137.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKBRD8100
Zoro #
G501902275
UPC #
842893135304
Country of Origin
China

Description

Features: - 9 Functions: Record, Rhythm, Demo, Metronome, Drum Kit. Dual Voice, Dynamic Switch, - Bluetooth MIDI and BT Audio - Compact & Portable Musical Piano - Simple Electronic Plug-in Operation - Built-in Full Range Stereo Speakers - Connect & Stream Audio from External Devices - Works with Smartphones, Tablets, Laptops, Computers - Multiple Preset Selectable Keyboard Sound, Tone & Rhythm Styles - Digital LCD Display & LED Indicator Lights - Adjustable Volume Control - Record & Playback Mode - Auto Power Off, Power Saving Function - Perfect for Home Theater Living Room Performances - Fun for Kids of All Ages: Children & Adults What’s in the Box: - Portable & Foldable Piano Keyboard - USB Charger Cable - USB Adapter - Manual - Piano Bag - Sustain Pedal Technical Specs: - (88) Keyboard Keys - (129) Preset Selectable Tones - (128) Preset Selectable Audio Rhythms - Audio Interface: Aux (3.5mm) Input Jack / Mic Input - Max Sound Level: Up to 110 dB - USB/Power Cable Length: 3.9’ ft. - Construction Material: Engineered ABS, PC,PVC - Built-in Rechargeable Battery: 3.7V Li-ion, 1100mAh - Power Supply: 120/240V, USB 5V/1A - Piano Dimensions (L x W x H): 28.7’’ x 9.0’’ x 2.6’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.