Heavy Metal EG Fire Electric Guitar Axe w/ Amplifier Kit, Full Size Instrument w/ Practice Amp &
- Mfr # PMGTRKT101
- Zoro # G624082762
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMGTRKT101
- Zoro #
- G624082762
- UPC #
- 842893151076
- Country of Origin
- China
Description
HEAVY METAL FLAME STYLE: The included full size electric guitar features 1 volume knob and 1 tone knob. It also has a classic S style tremolo bridge, chrome-accent hardware & tuning pegs ,a 21-fret neck, and has a black, glossy finish | MATTE BLACK PREMIUM HARDWARE: The electric guitar’s body is made out of solid paulownia wood, neck made from premium Canadian maple, and the fretboard having a high-density man-made wood. The amp has a wood cabinet coated with premium leather | FULL STARTER PACKAGE: Electric guitar kit w/ amp comes with (1) guitar cable, (1) Allan key, (1) tremolo rod, (1) gig bag, (6) spare electric guitar strings, (1) guitar strap,& (3) 0.96mm celluloid picks for precision | DUAL HUMBUCKERS WITH 3-WAY SWITCH: The electric guitar utilizes dual humbucker pickups, each using two coils to inbuck the hum in, producing a thicker tone. Humbucker guitars are great for any music but is ideal for heavier genres such as rock and metal | INCLUDED 10W AMPLIFIER: The included electric guitar amp has a 5 in loudspeaker & is specially designed for high-frequency response. It uses a 3/4 input jack & has a drive switch, volume, treble, & bass knobs. Also has a headphone output
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.