Marine Speakers - 4 Inch, 2-Way Waterproof, 100W, Low Profile Slim Style, Outdoor, 1 Pair

  • Mfr # PLMRS4W
  • Zoro # G400628412
product price: 
$
31.99
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLMRS4W
Zoro #
G400628412
UPC #
842893100661
Country of Origin
China

Description

Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What’s in the Box: - (2) Marine Speakers - (2) Speaker Connection Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 5.2’’ -inches - Cut-Out Diameter: 3.7’’ inches - Total Speaker Depth: 1.5’’ -inches - Mounting Depth: 0.9’’ inches Technical Specs: - Power Output: 100 Watt MAX (50 Watt RMS) - Speaker Size: 4.0’’ -inches - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 3.4 Oz - Frequency Response: 90Hz-18khz - Construction Material: Engineered ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews