Mini Stereo Amplifiers Usb, PTAU23
- Mfr # PTAU23
- Zoro # G400628191
product price:
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTAU23
- Zoro #
- G400628191
- UPC #
- 68888901550
- Country of Origin
- China
Description
Features: - RCA REC Output - 1/4" Phone Jack - 1/4" MIC Input Jack - USB Flash & SD Memory Card Readers - Digital LED Display for Playing information - Built-in Bluetooth for Wireless Audio Streaming - MP3 Digital Audio File Playback Compatible - AUX1, AUX2, CD & RCA Inputs - Four Push Type Speaker L/R Terminals - Switchable MIC Pager and Mixing Modes - Switchable AUX1, AUX2, CD, USB Inputs - Bass, Treble, Balance, Master & Mic Volume Controls Bluetooth Connectivity: - Built-in Bluetooth Audio Receiver - Simple Pairing for Wireless Music Streaming - Works with All of Today’s Latest Bluetooth Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 40’+ ft. What’s In The Box: - Mini Stereo Power Amplifier - Remote Control - FM Antenna Technical Specs: - Power Output: 2 x 40 Watt Peak - RMS Power Output: 8 Watt x 2 @ 8Ohm - Power Supply: 120V /240V - Construction Material: Iron - Remote Control Battery: (1) x CR-2025 (included) - Impedance: 4-8Ohm - Frequency Response:20Hz-20KHz - Dimensions (L x W x H): 5.39'' x 7.48'' x 2.72'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.