Portable Adjustable Laptop Stand
- Mfr # PLPTS25
- Zoro # G824082340
product price:Â
$
21.99
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
- PLPTS25
- Zoro #
- G824082340
- UPC #
- 068888994651
- Country of Origin
- China
Description
UNIVERSAL USE: Compact laptop or desk stand with rugged, reliable and ergonomic design for universal use. It can be used with computers, laptops, DJ equipment, turntables, and more. Perfect for the home, office, school or business use | ADJUSTABLE HEIGHT ALIGNMENT: This table desk stand has 4 line it up bars and 2 support bars for with solid adjustable height alignment, comfort, and convenience. It is best used when traveling or in other shorter monitor eye level situations | ANTI SLIP AND ERGONOMIC DESIGN: Made with anti slip legs to avoid accidental slides or falls while in use. Made with an ergonomic riser standing design that can accommodate several computer and devices | DISASSEMBLES FOR PORTABILITY: A laptop stand that could be disassembled easily so it can be portable. It can be taken and used for arts and crafts, picnics, parties and more. It can also be stored easily and tucked away safely | DURABLE CONSTRUCTION: Constructed with durable materials and aluminum for unmatched quality. It also has engineered chipboard with max weight support of up to 44 lbs. The total platform dimension is 9.25(w) x 10.8(d) inches. Height range: 6.3 -10.9 inches