Portable Bluetooth PA Speaker System - 1000W Outdoor Speaker, Microphone, Wheels, Remote Control

  • Mfr # PPHP1548B
  • Zoro # G600681460
product price: 
$
218.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPHP1548B
Zoro #
G600681460
UPC #
842893120980
Country of Origin
China

Description

Features: - True Wireless Stereo Speaker System - Loudspeaker Studio Tested Design - Built-in Bluetooth for Wireless Music Streaming - Built-in Rechargeable Battery - Sound System: 15'' Subwoofer and 4" Tweeter - Digital Display Screen with FM Radio - USB Flash and SD Memory Card Readers - MP3 Digital Audio File Playback - Touch Button Audio Controls - 1/4'' Audio Inputs for Microphone - Master, Mic, Echo, Guitar Volume Setting - Auto Scan and Store for Radio Stations - Rugged & Heavy Duty Molded Cabinet Housing - Carry Handles and Caster Wheels for Easy Transport - 35mm Speaker Stand Mountable Insert Bluetooth Connectivity: - Wireless Music Streaming Ability - Quick & Hassle-Free Device Pairing - Works with All of Your Favorite Bluetooth-Enabled Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLE USA’ - Bluetooth Version: 5.0 What's in the Box: - PA Speaker System - Wired Handheld Microphone - Remote Control - Speaker Stand - 5V/2A Type C Cable (USB Cable) Speaker Stand: - 3.8' ft. Speaker Stand Holder Mount - Quick and Easy Telescoping Height Adjustment - Height Adjustable: 31.5'' - 45.6'' -inches - Locking Safety Pin for Secure Placement - Rugged and Durable Metal Construction - Reinforced 35mm (1.375'') Engineered Tubing - Conveniently Folds for Storage & Transport - Knob-Style Tension Locking Mechanism - Maximum Speaker Weight Load Capacity: Up to 110 lbs. - Perfect for On-Stage or In-Studio Use Technical Specs: - Power Output: 1000 Watt MAX - RMS Power Output: 20 Watt @ 4 Ohm - MP3 Digital Audio File Compatibility - Magnet: 20 Oz. - Impedance: 4 Ohm - Sensitivity: 90 dB - T.H.D.: 10% - Frequency Response: 20-20kHz - Crossover Frequency: 3.5kHz - Max. USB/SD Card Size: 32GB - Power Supply: 7.4V/1800 mAh, Lithium-ion - Battery Operated Remote Control Requires, 3V Lithium Cell (CR2025) - Molded Speaker Cabinet Material: Polypropylene - Power: 120/240V, Voltage Selector - Dimensions (L x W x H): 17.0’’ x 14.2’’ x 27.8’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews