Shop PYLE
Create Account
Portable Bluetooth Speaker with Loud Crystal Clear Sound
- Mfr # PMNGSP1BK
- Zoro # G024082263
product price:Â
$
55.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMNGSP1BK
- Zoro #
- G024082263
- UPC #
- 842893144771
- Country of Origin
- China
Description
BLUETOOTH SPEAKERS WIRELESS: Enjoy seamless audio streaming with our portable speaker bluetooth, featuring Bluetooth 4.2. Perfect for beach parties and outdoor adventures, it offers a wireless range of 32.8 ft, ensuring your music never stops. | EXCELLENT DESIGN: A pure alto and a vigorous bass support handsfree function with 3.55mm AUX cable includes bluetooth wireless audio control receiver. Designed for young party enthusiasts, wireless speaker with bluetooth for hands-free calls. | WIRELESS SPEAKER DIMENSION: This portable wireless bluetooth mini speaker has a dimension of 6.26 in x 6.26 in x 1.97 in -inches with an approximate weight of 2 lbs. Works with all of your favorite devices such as smartphone and more. | QUALITY BATTERY: With a battery type of lithium battery it allows you to use the speaker up to 6-7 hours with 70% volume level and charging time of 3-3.5 hours. Adding a 53mm Full Rare-earth High Magnetic Speaker. | BLUETOOTH SPEAKER WATERPROOF: Our portable speakers bluetooth wireless are engineered for adventure. With a built-in lithium battery and 6-7 hours of playtime, this portable bluetooth speaker guarantees non-stop music.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.