This item is Discontinued.

This item is Discontinued.
Portable Wireless Pa Speaker System, PWMA120BM (Discontinued)
Mfr #
PWMA120BM
Zoro #
G100681779
UPC # 68888762090
Country of Origin China
Category PA System Speakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWMA120BM
- Zoro #
- G100681779
- UPC #
- 68888762090
- Country of Origin
- China
Details
- Item
- Speaker System
- Corded/Wireless
- Wireless
- Includes
- Wireless Handheld Microphone, Power Cable, 9V Battery.
- Features
- Handle, Karaoke, Microphone, Wireless Audio Stream
- Frequency Response
- 25 Hz to 15 kHz
- Watt (RMS)
- 60 W
- Power Source
- Battery, Power Adapter, USB
- Battery Type
- Rechargeable
- Bluetooth
- Yes
- Compatibility
- Smartphone, Tablet, Computer, Laptop, MP3 Player
- USB
- Yes
- Memory Card Supported
- SD
- Portable
- Yes
- Battery Built-in
- Yes
Description
Features: - Versatile Public Address Microphone & Speaker - Bluetooth Wireless Music Streaming Ability - Lightweight, Portable & Powerful - USB Flash & SD Memory Card Readers - MP3 Digital Audio File Compatibility - Built-in Rechargeable Battery, 10+ Hour Operation - 1/4'' Microphone Input Jack - Audio (3.5mm) Output, Connect External Speakers - Full Range Stereo Sound Reproduction - Impressive Bass Response - Convenient Carry Handle - Includes Wireless VHF Handheld Microphone - Echo, Bass, Treble Audio Configuration Controls - Ability to be Powered by External Wall Power Adapter - Perfect for Karaoke, Crowd Control, House Parties Bluetooth Connectivity: - Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (Smartphone, Tablet, Computer, Laptop, MP3 Player, etc.) - Bluetooth Version: 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Wireless Range: 30' ft. What's in the Box: - Compact PA Speaker - Wireless Handheld Microphone - Power Cable - 9V Battery Technical Specs: - Battery Operated Mic: 1 x '9V' Battery Required, Included - MAX Power Output: 60 Watt - Speaker Impedance: 4 Ohm - Maximum USB/SD Flash Memory Support: 32GB - Digital Audio File Support: MP3 - Battery: Lead-Acid, 3.7V - Power: DC 12V, AC 120V - Dimensions (L x W x H): 7.2'' x 4.3'' x 11.6'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.