This item is Discontinued.

Pyle Power Series 12" 1600W Dual-Voice-Coil 4Ω Subwoofer PLPW12D

Power Series 12" 1600W Dual-Voice-Coil 4Ω Subwoofer (Discontinued)

  • Mfr # PLPW12D
  • Zoro # G0423343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLPW12D
Zoro #
G0423343
UPC #
68889019520
Country of Origin
China

Dimensions

Nominal Length
5.1 in
Diameter
12.2 in
Woofer Driver Size
12 in

Details

Application
Automobile
Impedance (Ohms)
4 ohms
Item
Subwoofer
Item Primary Material
Steel, Foam, Rubber
Series
Power
Sound Pressure Level
90 dB
Woofer Driver Material
Paper
Voice Coil
Dual
PMPO Output Power
1600 W
RMS Output Power
800 W
Driver Type
12" Paper Woofer
Product Color
Black

Description

Pyle Power Subwoofers pack a huge punch. The Power Series Dual Voice-Coil 4 ohm 12 in. 1,600 Watt Subwoofer was designed with the bass lover in mind. It will make your music growl in your vehicle or at home, in any type of enclosure: sealed, vented or open-air. The black steel basket and nonpressed paper cone look sleek and sound great. Connect it to your amplifier using the spring-loaded, push-down speaker terminals-and feel the Pyle Power!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.