Shop PYLE
Create Account
Pyle 5.25 in Ceiling Wall Mount Speakers - Weatherproof Full Range Speaker System, Easy Install, 2 1/2 Polycarbonate Tweeters
- Mfr # PWRC52
- Zoro # G300680527
product price:
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRC52
- Zoro #
- G300680527
- UPC #
- 68888880992
- Country of Origin
- China
Description
Features: - 5.25” Dual Channel / Voice Coil Speaker - Marine Grade Construction - Weather Resistant for High Moisture Areas - For Indoor & Outdoor Use - Convenient Push-Type Speaker Terminals - Includes Hardware & Cut-Out Template for Easy Installation - Stain Resistant Grill - Technical Specs: - 200 Watt Peak Power Handling - 100 Watt RMS Power - (2) 1⁄2” Polycarbonate Tweeters - Dual 8 Ohm Impendence - Frequency Response: 65Hz-22kHz - Outside Diameter: 8” - Cut Out Diameter: 6 1/2” - Mounting Depth: 2 5/6”
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.